GROHE® Eurostyle Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome

G20486003

Manufacturer Part #: 20486003

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE EcoJoy reduces water consumption by up to 50 percent
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • 6-11/16 in. Product height
  • 5-1/16 in. Spout reach
  • 5-11/16 in. Aerator height
  • Solid brass body
  • Metal loop handle

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
22-13/16 in
Collection
Eurostyle
Deck Plate Included
No
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
6-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
90 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-1/16 in
Spout Type
Mid Arc
Trim Only
No
Type
G20486003
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday