Extension for 34436/458 in Chrome

You last purchased this on
 
GROHE

Universal Extension for 34436/458 in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Extension for 34436/458 in Chrome

  • Fast #
  • Part #G47329000
  • Item #542492
  • Manufacturer Part #47329000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 1-1/2" for G34 436, G34 458
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Extension Kit
IAPMO Listed -:
No
Length:
2-19/20 in
MA Approved -:
No
NSF Certified:
Yes