Extension Kit for Grohe 1/2 in. Multi-Way Diverters and Concealed Valves

You last purchased this on
 
GROHE

Universal Extension Kit for Grohe 1/2 in. Multi-Way Diverters and Concealed Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Extension Kit for Grohe 1/2 in. Multi-Way Diverters and Concealed Valves

  • Fast #
  • Part #G06428000
  • Item #68861
  • Manufacturer Part #06428000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 1-1/2" for 3/4" wall mount volume controls (flat flange) and classic wall mount diverters
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Extension Kit
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-9/16 in
MA Approved -:
No
NSF Certified:
No
WaterSense Labeled:
No