Extension Kit for Grohtherm SmartControl and Trims in Starlight Polished Chrome

You last purchased this on
 
GROHE

Rapido Extension Kit for Grohtherm SmartControl and Trims in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Rapido Extension Kit for Grohtherm SmartControl and Trims in Starlight Polished Chrome

  • Fast #
  • Part #G14048000
  • Item #7504602
  • Manufacturer Part #14048000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits Grohtherm SmartControl trims for final installation in combination with GROHE Rapido SmartBox
  • 1" extension
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
29122_0, 29127000
Built-In Grinder:
No
Collection:
Rapido
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Part Type:
Extension Kit
Fits Brand:
Grohe
Fits Model:
Grohtherm SmartControl
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
No
WaterSense Labeled:
No