3-Setting Diverter Trim in Starlight Brushed Nickel
Fairborn 3-Setting Diverter Trim in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 29714000 Diverter Rough-In Valve
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Diverter
- Collection:
- Fairborn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in