Diverter Tub Spout Brushed Nickel Infinity Finish
Fairborn Diverter Tub Spout Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE SilkMove®
- 1/2 " NPT inlet
- GROHE SilkMove® ceramic cartridge
- cUPC compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Fairborn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Spout Only
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- Yes
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Width:
- 3-17/32 in