Dual Function Showerhead in Oil Rubbed Bronze
Fairborn Dual Function Showerhead in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes new Tempesta® rustic 100 showerhead
- Includes New Tempesta® Rustic 100 shower head (26 080)
- GROHE Dream Spray®
- cUPC compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Fairborn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-15/16 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 5-51/100 in
- NSF Certified:
- Yes
- Shower Arm Reach:
- 5-51/100 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Dual
- WaterSense Labeled:
- Yes
- Width:
- 5-5/16 in