Dual Function Showerhead in StarLight Chrome
Fairborn Dual Function Showerhead in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes new Tempesta® rustic 100 showerhead
- cUPC compliant
- GROHE Dream Spray®
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Fairborn
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Diameter:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Length:
- 5-51/100 in
- NSF Certified:
- Yes
- Shape:
- Round
- Shower Arm Reach:
- 5-51/100 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Dual
- WaterSense Labeled:
- Yes
- Width:
- 5-5/16 in