Grohe

Fairborn Single Handle Dual Function Bathtub & Shower Faucet in Antique Bronze (Trim Only)

Part #G35047ZC0  |  Manufacturer Part #35047ZC0

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 35 015 Rough-in Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Fairborn

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

EPA Compliant: Yes

Escutcheon Height: 7-3/16 in

Escutcheon Width: 7-3/16 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 6-11/16 in

Showerhead Flow Rate: 1.75

Showerhead Function: Dual

Spray Type: [Full, Spray]

Trim Only: Yes

Tub Spout Reach: 5-9/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access