Wall Mount Toilet Tissue Holder in Infinity Brushed Nickel
Fairborn Wall Mount Toilet Tissue Holder in Infinity Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Fairborn
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Infinity Brushed Nickel
- Height:
- 1-31/32 in
- IAPMO Listed -:
- No
- Length:
- 7-3/5 in
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Width:
- 4-29/32 in