Tub Spout Brushed Nickel Infinity Finish

You last purchased this on
 
GROHE

Fairborn Tub Spout Brushed Nickel Infinity Finish

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Fairborn Tub Spout Brushed Nickel Infinity Finish

  • Fast #
  • Part #G13345EN0
  • Item #4698083
  • Manufacturer Part #13345EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2 " NPT inlet
  • cUPC compliant
  • Item shown in StarLight® Chrome
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Fairborn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
Yes
Spout Reach:
5-9/16 in
Width:
3-17/32 in