Wall Spout with Diverter in Oil Rubbed Bronze

You last purchased this on
 
GROHE

Fairborn Wall Spout with Diverter in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Fairborn Wall Spout with Diverter in Oil Rubbed Bronze

  • Fast #
  • Part #G13344ZB0
  • Item #4698126
  • Manufacturer Part #13344ZB0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE SilkMove®
  • Half-inch NPT inlet
  • GROHE SilkMove® ceramic cartridge
  • cUPC compliant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
Fairborn
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
EPA Compliant:
Yes
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
Yes
Spout Reach:
5-9/16 in
WaterSense Labeled:
No
Width:
3-1/2 in