Flange in Polished Chrome
Universal Flange in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Create self-energized seal in vacuum-to-low pressure applications.
- Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 300 cold working pressures.Components.
- Escutcheon for 1/2" Concealed Valves
- Socket head cap screws used on valve sizes 36" and larger.Cone point set screws lock seat retainer on valve sizes 2" through 30".
- Chevron design TFE prevents external leakage.
- Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
- Adjustable gland flange.
- Square key valve-to-operator connection.
- Solid shaft.
- Overlap stop.
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Flange
- IAPMO Listed -:
- No
- NSF Certified:
- Yes