0 items

Grohe Flow Control Aerator Kit

G13935000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • This specially designed aerator helps give the faucet an even and consistent flow of water

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
Female Threaded
Flow Rate
2.2 gpm

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday