2.5 gpm Showerhead with Flange in StarLight Polished Chrome

You last purchased this on
 
GROHE

Geneva 2.5 gpm Showerhead with Flange in StarLight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva 2.5 gpm Showerhead with Flange in StarLight Polished Chrome

  • Fast #
  • Part #G27012000
  • Item #1583671
  • Manufacturer Part #27012000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ½" male threads
  • German quality and precision engineering
  • GROHE StarLight®
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.M
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Geneva
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
6-1/4 in
MA Approved -:
No
NSF Certified:
Yes
WaterSense Labeled:
No
Width:
2-5/8 in