3-1/100 in. Brass Wall Mount Tub Spout in Chrome

You last purchased this on
 
GROHE

Geneva 3-1/100 in. Brass Wall Mount Tub Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva 3-1/100 in. Brass Wall Mount Tub Spout in Chrome

  • Fast #
  • Part #G13612000
  • Item #1727164
  • Manufacturer Part #13612000
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall mount
  • 3 ?4" Inlet
  • GROHE StarLight®
  • 6" Spout reach
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Geneva
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Faucet Type:
Tub Spout Only
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Handle Type:
Less Handles
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
NSF Certified:
Yes
Spout Height:
3-1/100 in
Spout Reach:
6-1/8 in
Spout Type:
Non-Diverter
WaterSense Labeled:
No