Cap in Brushed Nickel

You last purchased this on
 
GROHE

Geneva™ Cap in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva™ Cap in Brushed Nickel

  • Fast #
  • Part #G45953EN0
  • Item #2837770
  • Manufacturer Part #45953EN0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Set of 3 caps
  • German quality and precision engineering
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Geneva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes
Package Quantity:
Pack of 3