Handle in Oil Rubbed Bronze

You last purchased this on
 
GROHE

Geneva™ Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva™ Handle in Oil Rubbed Bronze

  • Fast #
  • Part #G18734ZB0
  • Item #2435188
  • Manufacturer Part #18734ZB0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • (Sold In Pairs)
  • For matching handle cap to replace the standardwhite cap see item (45 953) below.
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Geneva™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Handle
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes
Number of Handles:
Two Handle
Width:
3-1/4 in