Handle in Starlight Chrome
Geneva™ Handle in Starlight Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 2184-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a pair of handles
- German quality and precision engineering
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- May also be used with Bridgeford® Bridge and Bridgeford® Kitchen Wideset faucets.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Geneva™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Width:
- 2-1/2 in