Pressure Balance Valve Escutcheon Screw in Chrome
Geneva Pressure Balance Valve Escutcheon Screw in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The gate scrapper can clear abrasive and sticky material from the blade as the valve opens, minimizing wear to the packing
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Geneva
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Screw
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No