2 Robe Hook in Infinity Brushed Nickel
Geneva 2 Robe Hook in Infinity Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1948-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
- German quality and precision engineering
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Infinity Brushed Nickel
- IAPMO Listed -:
- No
- Length:
- 3-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2