Grohe

Geneva™ Robe Hook in Oil Rubbed Bronze

Part #G40155ZB0  |  Manufacturer Part #40155ZB0

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

Specifications

ADA Compliant: No

Collection: Geneva™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Height: 1-15/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/4 in

Material: Brass

Mount Type: Wall