Grohe

Geneva™ Robe Hook in Polished Nickel

Part #G40155BE0  |  Manufacturer Part #40155BE0

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double robe hook
  • Blow-out proof stem
  • Adjustable packing
  • NSF 61-8 approved (up to 2")
  • UL approved (up to 2")
  • FM and CSA approved (1/2" to 2" only)
  • Meets MSS SP-117

Documents

Specifications

ADA Compliant: No

Collection: Geneva™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Length: 3-1/4 in

Material: Brass