Shower Arm and Flange Brushed Nickel
Geneva Shower Arm and Flange Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ½" male threads
- German quality and precision engineering
- GROHE StarLight®
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Geneva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-9/16 in
- MA Approved -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No