Geneva Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #G19837BE0  |  Item #2100913  |  Manufacturer Part #19837BE0

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volume control trim
  • For use with rough-in valve (29 273) or (29 274)
  • Geneva® lever handle
  • Matching handle cap to replace the standard white cap (45 953)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 29 273 and 29 274 Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Geneva

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 2-9/16 in

Escutcheon Width: 2-9/16 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No