Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
Geneva Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 2184-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Rough-In Valve (29 273) or (29 274)
- Geneva® cross handle
- GROHE StarLight®
- Matching handle cap to replace the standardwhite cap (45 953)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 29 273 and 29 274
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Volume Control
- Collection:
- Geneva
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 2-9/16 in
- Escutcheon Width:
- 2-9/16 in
- Faucet Connection:
- NPT
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No