5-9/16 in. Cartridge in StarLight Chrome

You last purchased this on
 
GROHE

Geneva™ 5-9/16 in. Cartridge in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva™ 5-9/16 in. Cartridge in StarLight Chrome

  • Fast #
  • Part #G47715000
  • Item #3998155
  • Manufacturer Part #47715000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thermo-element 3/4''
  • Requires Certification

Specifications

Collection:
Geneva™
Faucet Part Type:
Cartridge
Height:
1-3/4 in
IAPMO Listed -:
No
NSF Certified:
Yes
Width:
3-3/4 in