Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
GROHE

Geneva™ Toilet Tissue Holder in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva™ Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #G40156BE0
  • Item #2115101
  • Manufacturer Part #40156BE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE bath accessories afford you the ability to create an aesthetically coordinated bathing space
  • Many of our faucet lines have their own range of bath accessories with matching design details and finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Geneva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3-7/8 in
Material:
Brass
Width:
5 in