Two Handle Roman Tub Faucet in Sterling Infinity

You last purchased this on
 
GROHE

Geneva™ Two Handle Roman Tub Faucet in Sterling Infinity

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva™ Two Handle Roman Tub Faucet in Sterling Infinity

  • Fast #
  • Part #G25054BE0
  • Item #2100665
  • Manufacturer Part #25054BE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sterling Infinity Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 9-1/8 in. Spout reach
  • GROHE SilkMove for a lifetime of smooth operation
  • Threaded NPT Ends
  • 1/2 in. Valves
  • Less handles – order (18 733) or (18 734) (sold separately)
  • 10 in. Spout
  • 3-1/2 in. Aerator height
  • Pressure Test: API 598
  • Adjustable packing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Geneva™
Color Finish Category:
Nickel Tones
Color Finish Name:
Sterling Infinity™
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
13.2 gpm
Handle Type:
Less Handles
IAPMO Listed -:
No
Installation Type:
Deck Mount
MA Approved -:
Yes
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-15/16 in
Spout Type:
Diverter
Trim Only:
No
Tub Spout Reach:
9-1/8 in
WaterSense Labeled:
No