Grohe

Geneva® Volume Control Valve with Lever Handle in StarLight® Polished Chrome

Part #G45775000  |  Manufacturer Part #45775000

Color/Finish:
StarLight® Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Geneva®

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Trim Only: No