Wall Mount Toilet Tissue Holder in Infinity Brushed Nickel

You last purchased this on
 
GROHE

Geneva Wall Mount Toilet Tissue Holder in Infinity Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Geneva Wall Mount Toilet Tissue Holder in Infinity Brushed Nickel

  • Fast #
  • Part #G40156EN0
  • Item #2435172
  • Manufacturer Part #40156EN0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Infinity Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • German quality and precision engineering
  • GROHE StarLight®
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Geneva
Color Finish Category:
Nickel Tones
Color Finish Name:
Infinity Brushed Nickel
Height:
3-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
5-5/8 in
MA Approved -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Pivoting:
No
Width:
2-11/16 in