GROHE® Geneva Wall Mount Toilet Tissue Holder in StarLight Chrome

G40156000

Manufacturer Part #: 40156000

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Geneva
Height
3-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
No
Width
2-11/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday