Grohe Glass or Metal Bathroom Accessories Set in Starlight Polished Chrome

G40758001

Color Finish

(Pricing is for StarLight® Polished Chrome)

$389.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Robe hook
  • Soap dish with holder
  • Toilet paper holder
  • Towel rail: 24"
  • Towel ring: 8"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Installation Type
Wall Mount

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday