1-Function Thermostatic Trim with Control Module in Starlight Brushed Nickel

You last purchased this on
 
GROHE

Grandera 1-Function Thermostatic Trim with Control Module in Starlight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera 1-Function Thermostatic Trim with Control Module in Starlight Brushed Nickel

  • Fast #
  • Part #G19935EN0
  • Item #4580318
  • Manufacturer Part #19935EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • For shower only or shower/tub with diverter applications
  • GROHE StarLight®
  • Requires GrohFlex® Universal Rough-In Box (35 026)
  • 6.3gpm at 45 psi
  • Metal trim plate
  • Integrated bypass option when used with diverter tub spout
  • Integrated volume control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Thermostatic
Collection:
Grandera
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Handle Type:
Lever
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No