Two Handle Widespread Bathroom Sink Faucet with High Arc Spout in StarLight Polished Chrome

You last purchased this on
 
GROHE

Grandera™ Two Handle Widespread Bathroom Sink Faucet with High Arc Spout in StarLight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera™ Two Handle Widespread Bathroom Sink Faucet with High Arc Spout in StarLight Polished Chrome

  • Fast #
  • Part #G2041900A
  • Item #7115733
  • Manufacturer Part #2041900A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Includes drain assembly
  • Metal lever handles
  • Stainless steel flex lines
  • Solid brass body
  • GROHE AquaGuide - adjustable aerator to direct the angle of the water flow from 20 to 40 degrees
  • Faucet height: 10-3/8"
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
SilkMove® Ceramic
Collection:
Grandera™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Depth:
7-7/16 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Center Size:
8 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
SilkMove® Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
10-3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/16 in
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Size:
7-7/16 in x 19 in
Spout Height:
6-3/8 in
Spout Reach:
6-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
19 in