1.5 gpm Single Lever Handle Mixing Valve Vessel Basin in Starlight Brushed Nickel
Grandera™ 1.5 gpm Single Lever Handle Mixing Valve Vessel Basin in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- GROHE EcoJoy - reduces water consumption by up to 50 percent
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Nylon reinforced braided flexible inlet hoses
- Solid brass body
- Metal lever handle
- 50 degree Swivel spout
- GROHE AquaGuide - adjustable aerator to direct the angle of the water flow from 20 to 40 degrees
- EPA WaterSense® certification conserves water without sacrificing performance
- Max. Flow Rate: 1.2 gpm - 4.5 L/min
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-3/16 in
- Spout Reach:
- 6-3/16 in
- Spout Type:
- High Arc
- Trim Only:
- No
- WaterSense Labeled:
- Yes