2-Function Thermostatic Trim with Control Module in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #19947000
Grandera™ 2-Function Thermostatic Trim with Control Module in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 3.2 gpm at 45psi (top outlet)
- 1 Axis operation
- 6.3 gpm at 45psi (bottom outlet)
- 2-way Diverter function
- Integrated volume control
- Metal trim plate
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Collection:
- Grandera™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No