2 gpm 5-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle and Handshower in Brushed Nickel
Grandera® 2 gpm 5-Hole Deck Mount Roman Tub Faucet Trim with Double Lever Handle and Handshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8-1/2 in. Spout reach
- 3-3/4 in. Aerator height
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- Grandera Shower Stick (26 037)
- 3/4 in. Copper connections
- Hose
- Solid brass body
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Grandera®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-5/8 in
- Faucet Center Size:
- 18-9/10 in
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Showerhead Function:
- Single
- Spout Height:
- 3-11/16 in
- Spout Type:
- Tub
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/16 in
- WaterSense Labeled:
- No