Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only

You last purchased this on
 
GROHE

Grandera™ Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera™ Single Lever Handle Floor Mount Filler in StarLight Chrome Trim Only

  • Fast #
  • Part #G23318000
  • Item #4602429
  • Manufacturer Part #23318000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • 39-5/16 in. - 42-1/2 in. Height
  • GROHE SilkMove for a lifetime of smooth operation
  • Shower Stick 2.0 gpm (26 037)
  • 49 in. Hose
  • Wide spray hand shower
  • 12-5/8 in. Spout reach
  • 33-13/16 in. - 37-5/16 in. Aerator height
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Grandera™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
16-1/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
GSA Approved:
No
Hand Shower Flow Rate:
2.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
43-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Floor Mount
Length:
16-1/16 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Size:
16-1/16 in x 11-1/16 in
Spout Height:
36-5/16 in
Spout Reach:
12-5/8 in
Spout Type:
Tub
Trim Only:
Yes
WaterSense Labeled:
No
Width:
11-1/16 in