3-Hole Roman Tub Filler Deckmount in Starlight Brushed Nickel
Grandera™ 3-Hole Roman Tub Filler Deckmount in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8-1/2 in. Spout reach
- 3-3/4 in. Aerator height
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- Grandera Shower Stick (26 037)
- 3/4 in. Copper connections
- Hose
- Solid brass body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Grandera™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 5.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-3/4 in
- Spout Type:
- Tub
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/8 in
- WaterSense Labeled:
- No