4-Hole Roman Tub Filler with Hand Shower Deckmount in Starlight Brushed Nickel
Grandera™ 4-Hole Roman Tub Filler with Hand Shower Deckmount in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8-1/2 in. Spout reach
- 3-3/4 in. Aerator height
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Metal lever handle
- Grandera Shower Stick 2.0gpm (26 037)
- 3/4 in. Copper connections
- Hose
- Solid brass body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Grandera™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 9-5/8 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Length:
- 9-5/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Size:
- 9-5/8 in x 21-15/16 in
- Spout Height:
- 3-13/16 in
- Spout Type:
- Diverter
- Toilet Bowl Length:
- 9-5/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-7/15 in
- WaterSense Labeled:
- Yes
- Width:
- 21-15/16 in