Grohe Grandera 7-3/4 in. Towel Ring in Starlight Chrome
G40630000
SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Collection
- Grandera
- Color Finish
- StarLight® Chrome
- Color Finish Category
- Chromes
- Depth
- 2-2/7 in
- Height
- 7-3/4 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Material
- Brass
- Width
- 8 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday