Grandera™ Hand Shower Elbow in StarLight Chrome

Part #G27971000  |  Item #4580325  |  Manufacturer Part #27971000

$ 106.70 EACH
(Pricing is for StarLight® Chrome)

Color/Finish:
StarLight® Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT threads: 1/2"
  • Protected against backflow

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Grandera™

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection Size: 1/2 in

Faucet Height: 2-11/16 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-11/16 in

Hose Included: No

IAPMO Listed: No

Length: 2-3/4 in

MA Approved: No

NSF Certified: Yes

Pause Control: No

Size: 2-11/16 in x 2-3/4 in

WaterSense Labeled: No

Width: 2-3/4 in