GROHE
Grandera™ Hand Shower Holder in StarLight Chrome
Part #G27969000 | Item #4580329 | Manufacturer Part #27969000
Product Details
- Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Includes mounting hardware
- German quality and precision engineering
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.18
ASME Specifications: ASME A112.18.1
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Grandera™
Color Finish: StarLight® Chrome
Color Finish Category: Chromes
EPA Compliant: No
Faucet Height: 2-11/16 in
Faucet Material: Metal
Faucet Mount: Undermount
Height: 2-11/16 in
Hose Included: No
IAPMO Listed: No
Length: 2-3/4 in
MA Approved: No
Material: Metal
NSF Certified: No
Pause Control: No
Trim Only: No
WaterSense Labeled: No
Width: 2-3/4 in