Grandera™ !*NLA *CVR* CCN *GRANDE 2HDL BASIN

Part #G20414000  |  Item #7150261  |  Manufacturer Part #20414000

Type:

G20414000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

Collection: Grandera™

Color Finish: Chrome

Color Finish Category: Chromes

IAPMO Listed: No

NSF Certified: Yes

Type: G20414000