2 Robe Hook in StarLight Chrome

You last purchased this on
 
GROHE

Grandera 2 Robe Hook in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera 2 Robe Hook in StarLight Chrome

  • Fast #
  • Part #G40631000
  • Item #4580276
  • Manufacturer Part #40631000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • German quality and precision engineering
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Grandera
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
2-5/16 in
Diameter:
1-3/4 in
IAPMO Listed -:
No
MA Approved -:
No
Mount Type:
Wall
NSF Certified:
Yes
Number of Hooks:
2
Projection:
2-5/16 in