Single Handle Floor Mount Filler in Brushed Nickel
Grandera™ Single Handle Floor Mount Filler in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 39-5/16 in. - 42-1/2 in. Height
- GROHE SilkMove for a lifetime of smooth operation
- Shower Stick 1.75 gpm (26 037)
- 49 in. Hose
- Wide spray hand shower
- 12-5/8 in. Spout reach
- 33-13/16 in. - 37-5/16 in. Aerator height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16-1/16 in
- EPA Compliant:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 43-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Clawfoot Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 43-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Floor Mount
- Length:
- 16-1/16 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 15 psi
- Size:
- 16-1/16 in x 11-1/16 in
- Spout Height:
- 37-3/8 in
- Spout Reach:
- 12-5/8 in
- Spout Type:
- Tub
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 11-1/8 in