Volume Control Valve Trim with Single Lever Handle in Starlight Brushed Nickel

You last purchased this on
 
GROHE

Grandera™ Volume Control Valve Trim with Single Lever Handle in Starlight Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Grandera™ Volume Control Valve Trim with Single Lever Handle in Starlight Brushed Nickel

  • Fast #
  • Part #G19944EN0
  • Item #4580270
  • Manufacturer Part #19944EN0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with Rough-In Valve (29 34)
  • Metal lever handle
  • GROHE StarLight®
  • 6.3 gpm at 45psi (bottom outlet)
  • 2-way Diverter function
  • 1 Axis operation
  • Integrated volume control
  • When using the ¾" volume control valve (29 274)you must follow the rough in dimensions fromthe valve (29 34)
  • Metal trim plate
  • 3.2 gpm at 45psi (top outlet)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Grandera™
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed -:
No
Length:
3-5/8 in
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Shower Arm Reach:
3-5/8 in
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
2-3/4 in