Volume Control Valve Trim with Single Lever Handle in Starlight Polished Chrome
Grandera™ Volume Control Valve Trim with Single Lever Handle in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Rough-In Valve (29 34)
- Metal lever handle
- GROHE StarLight®
- 6.3 gpm at 45psi (bottom outlet)
- 2-way Diverter function
- 1 Axis operation
- Integrated volume control
- When using the ¾" volume control valve (29 274)you must follow the rough in dimensions fromthe valve (29 34)
- 3.2 gpm at 45psi (top outlet)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Grandera™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 3-5/8 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 3-5/8 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in