Grohe

Grandera Wall Mount Toilet Tissue Holder in Infinity Brushed Nickel

Part #G40625EN0  |  Manufacturer Part #40625EN0

Color/Finish:
Infinity Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes mounting hardware
  • German quality and precision engineering

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Grandera

Color Finish: Infinity Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

Material: Metal

Mount Type: Wall

Pivoting: No